References
Makita:191M71-7
Rubix:274A3756
EAN:0088381581547
Product details : MAKITA 2 X BL4040 4.0AH BATTERIES DC40RA 110V CHARGER CASE
BL4040:Powerful general-use battery for 40v Makita XGT tools. Charge level indicator. Charge time approximately 45 minutes with a 40v XGT rapid charger.DC40RA:Rapid charger for XGT® 40Vmax slide-style batteries. Cooling fans cool the battery and charger circuit board during charging, allowing faster charging. Charging optimised in terms of voltage, current and temperature.
Technical specifications
Attributes
| Capacity | 4 Ah |
|---|---|
| Voltage | 110 V |
Show UNSPSC/ECL@SS
£ 383.39 excl. VAT
/ Each
£ 460.07 incl. VAT
- Delivery usually within ( 7 ) days

