MAKITA GA4534/2 ANGLE GRINDER 115MM 240V
Makita 115mm840w grinder 240v ga4534/2
See technical informationReferences
Makita:GA4534/2
Rubix:2591431


Technical specifications
| Disk diameter | 115 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.9 kg |
Product details : MAKITA GA4534/2 ANGLE GRINDER 115MM 240V
• Labyrinth construction protects all ball bearings from dust and debris• Double Insulation
• Ergonomically designed high comfort grip.
• Small gear housing for easy handling and manoeuvrability.
• Easy-to-operate paddle type on/off switch
• Bore Diameter 22 mm
• Spindle Size M14x2mm
• Max Wheel Diameter 115 mm
• Input Wattage 720W
• No Load Speed 11000 rpm
• Net weight 1.9 kg
Supplied with: Grinding wheel, Wrench, Side handle
Technical specifications
Attributes
| Disk diameter | 115 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.9 kg |
| Cordless | yes |
| Power | 720 W |
Show UNSPSC/ECL@SS
£ 77.89 excl. VAT
/ Each
£ 93.47 incl. VAT
- Delivery usually within ( 7 ) days