MAKITA DGA463Z 18V ANGLE GRINDER 115MM BL LXT BARE UNIT ONLY
Makita Lxt Brushless Angle Grinder
See technical informationReferences
Makita:DGA463Z
Rubix:2594385
EAN:0088381853514
Product details : MAKITA DGA463Z 18V ANGLE GRINDER 115MM BL LXT BARE UNIT ONLY
The Makita DGA463 is a 115mm (4.5"), slide switch, variable speed angle grinder powered by a Makita brushless motor giving increased power and speed for a longer tool life.
BARE UNIT ONLY
Strengths
Electric brake stops the grinding or cut-off wheel in 2 seconds or less for maximum productivity
Active feedback sensing technology turns the motor off if rotation speed suddenly slows or wheel is forced to stop
Automatic torque drive technology adjusts speed and torque during operation for optimum performance
The BL brushless motor eliminates carbon brushes, enabling it to run cooler and more efficiently for longer life
Variable speed control dial allows manual speed adjustment (3, 000-8, 500) to match the to the application
Slide switch with lock-on for operator convenience
Soft start suppresses start-up reaction for smooth start-ups and longer gear life
Anti-restart protection engineered to prevent motor start up when battery is inserted with paddle switch in the on position
Efficient brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
Active feedback sensing technology turns the motor off if rotation speed suddenly slows or wheel is forced to stop
Automatic torque drive technology adjusts speed and torque during operation for optimum performance
The BL brushless motor eliminates carbon brushes, enabling it to run cooler and more efficiently for longer life
Variable speed control dial allows manual speed adjustment (3, 000-8, 500) to match the to the application
Slide switch with lock-on for operator convenience
Soft start suppresses start-up reaction for smooth start-ups and longer gear life
Anti-restart protection engineered to prevent motor start up when battery is inserted with paddle switch in the on position
Efficient brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
Applications
For the most demanding applications, Makita's exclusive "Automatic Torque Drive Technology" or ADT technology, automatically adjusts speed and torque during operation for optimal performance
The DGA463 is ideal for grinding and cutting a wide range of materials including tile, concrete, pipe, conduit, and more
The DGA463 is ideal for grinding and cutting a wide range of materials including tile, concrete, pipe, conduit, and more
Technical specifications
Attributes
| Disk diameter | 22.23 mm |
|---|---|
| Weight | 2.3 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 181.00 excl. VAT
/ Each
£ 217.20 incl. VAT
- In stock: Next day delivery

