References
Makita:GA4030R/2
Rubix:2581568


Technical specifications
| Disk diameter | 16 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 2.01 kg |
Product details : MAKITA GA4030R/2 ANGLE GRINDER 100MM 240V
Small Diameter Angle Grinders With Ergonomically Best Possible Barrel Grip. Regardless Of Whether The User Grips Motor Housing Or Rear Cover, The Extra-Ergonomic Barrel Grip Fits Any User’s Palm And Fingers Perfectly, And Provides Easy And Comfortable Handling While Minimizing Hand Fatigue And Pain.
Strengths
•Machined bevel gears
Anti-restart function
Small gear housing for easy handling and manoeuvrability
Powerful 720W motor with excellent heat-resistance
Soft start feature
Ergonomic 20 degree side grip angle
Lock-on switch to reduce user fatigue
Anti-restart function
Small gear housing for easy handling and manoeuvrability
Powerful 720W motor with excellent heat-resistance
Soft start feature
Ergonomic 20 degree side grip angle
Lock-on switch to reduce user fatigue
Technical specifications
Attributes
| Disk diameter | 16 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 2.01 kg |
| Cordless | yes |
| Type | angle grinder |
| Model | ga4030r |
| No-load speed | 11000 rpm |
| Power | 720 W |
Show UNSPSC/ECL@SS
£ 60.00 excl. VAT
/ Each
£ 72.00 incl. VAT
- Delivery usually within ( 7 ) days