BOSCH 0601396161 GWS9-115 SLIM GRIP ANGLE GRINDER 115MM 110V
Angle Grinder
See technical informationSee documentsReferences
Bosch:0601396161
Rubix:204A2216





Technical specifications
| Disk diameter | 115 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.9 kg |
Documents
Product details : BOSCH 0601396161 GWS9-115 SLIM GRIP ANGLE GRINDER 115MM 110V
The GWS 9-115 S Professional small angle grinder delivers optimal tool control combined with a strong motor ans speed selection. This angle grinder ensures a fast work progress due to the strong 900 W motor. The small grip size and ergonomic design leads to an optimal tool control. Furthermore, you reach perfect working results in a variety of materials, thanks to the speed selection.
Strengths
•Fast work progress with the strong 900 W motor of the small angle grinder
•Small grip size and ergonomic design for optimal tool control
•Perfect working results in a variety of materials thanks to the speed selection
•Small grip size and ergonomic design for optimal tool control
•Perfect working results in a variety of materials thanks to the speed selection
Technical specifications
Attributes
| Disk diameter | 115 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.9 kg |
| Cordless | yes |
| Type | angle grinder |
| No-load speed | 11000 rpm |
| Power | 900 W |
Show UNSPSC/ECL@SS
£ 119.42 excl. VAT
/ Each
£ 143.30 incl. VAT
- In stock: Next day delivery