References
Draper:33618
Rubix:382A1125
Manufacturer :33618
EAN:5010559336180

Product details : DRAPER 33618 10.0MM BALL END HEXAGON KEY
Hexagon keys with ball end on the long arm and conventional ends on short arm. The ball type hexagon tip allows the hexagon key to be used up to 30° angle from the screwhead recess. Manufactured from chrome vanadium steel that's hardened and tempered.
Technical specifications
Attributes
| Thread | 10 |
|---|---|
| Use | hexagon key for metric hexagon socket screws; ball tip allows angled access up to 30° from the screwhead recess |
| Material | chrome vanadium steel (hardened and tempered) |
Show UNSPSC/ECL@SS
£ 3.84 excl. VAT
/ Each
£ 4.61 incl. VAT
- Delivery usually within ( 7 ) days
