References
Draper:20229
Rubix:390A4241
Manufacturer :20229
Product details : DRAPER 20229 DRILL GUIDE
This drill guide makes it easy to create straight holes without the need for a drill press. There are six pre-set guide bushes - 4, 5, 6, 8, 10, 12mm that hold the drill in position. There is a built-in 90° V-groove base for drilling at angles and on cylindrical stock. The anti-slip rubber surround enables stability while drilling and prevents damage to the worksurface.
Technical specifications
Attributes
| Type | draper 20229 drill guide |
|---|
Show UNSPSC/ECL@SS
£ 11.34 excl. VAT
/ Each
£ 13.61 incl. VAT
- Delivery usually within ( 7 ) days