References
Rotabroach:SRA50
Rubix:2574728
Documents
Product details : ROTABROACH SRA50 PILOT 13MM - 65MM
Rotabroach's market leading unique M2 high speed steel cutter. Designed for low wear and high performance. Perfect for general engineering, construction and fabrication for material with a hardness less than 700N/mm².
Long Series M2 Cutters for holes up to 50mm deep.
Technical specifications
Attributes
| Type | raptor cutter |
|---|
Show UNSPSC/ECL@SS
£ 9.99 excl. VAT
/ Each
£ 11.99 incl. VAT
- In stock: Next day delivery

