References
Rotabroach:SRA3057
Rubix:80029200
Documents
Product details : ROTABROACH SRA3057 RAP120 PILOTS 11MM
Rotabroach's market leading unique M2 high speed steel cutter. Designed for low wear and high performance. Perfect for general engineering, construction and fabrication for material with a hardness less than 700N/mm².
Standard Series M2 Cutters for holes up to 25mm deep.
Technical specifications
Attributes
| Type | raptor cutter |
|---|
Show UNSPSC/ECL@SS
£ 11.92 excl. VAT
/ Each
£ 14.30 incl. VAT
- In stock: Next day delivery

