HUVEMA 30111 CRDM 3040X920 1806 X 826 X 2190 MM
Drilling machine Huvema
See technical informationSee documentsReferences
Huvema:CRDM 3040x920 Topline
Rubix:232A8172
Manufacturer :30111
Documents
Product details : HUVEMA 30111 CRDM 3040X920 1806 X 826 X 2190 MM
Technical specifications
Attributes
| Voltage | 400 V |
|---|---|
| Speed | 1500 rpm |
| Power | 1500 W |
Show UNSPSC/ECL@SS
£ 14,664.80 excl. VAT
/ Each
£ 17,597.76 incl. VAT
- Usually arrives within 14 working days

