HUVEMA 11151 HU 40 SX GEAR HEAD DRILLING 2300 X 600 X 1100 MM
Gear head drilling
See technical informationSee documentsReferences
Huvema:HU 40 SX
Rubix:232A8171
Manufacturer :11151

Documents
Product details : HUVEMA 11151 HU 40 SX GEAR HEAD DRILLING 2300 X 600 X 1100 MM
Technical specifications
Attributes
| Voltage | 400 V |
|---|---|
| Spindle | mt4 |
| Speed | 1852 rpm |
| Power | 2200 W |
Show UNSPSC/ECL@SS
£ 8,304.02 excl. VAT
/ Each
£ 9,964.82 incl. VAT
- Usually arrives within 14 working days
