References
Rotabroach:SRA25
Rubix:1114016
Documents
Product details : ROTABROACH SRA25. 13MM-52MM PILOTS
Rotabroach's market leading unique M2 high speed steel cutter. Designed for low wear and high performance. Perfect for general engineering, construction and fabrication for material with a hardness less than 700N/mm².
Long Series M2 Cutters for holes up to 50mm deep.
Technical specifications
Attributes
| Type | raptor cutter |
|---|
Show UNSPSC/ECL@SS
£ 5.62 excl. VAT
/ Each
£ 6.74 incl. VAT
- Usually arrives within 14 working days

