References
Draper:31242
Rubix:382A0785
Manufacturer :31242
EAN:5010559312429



Product details : DRAPER 31242 1.25T ALUMINIUM JACK
Low entry professional jack ideal for sports and custom vehicles with a reduced clearance height. Powerful single piston 'quick-lift' feature. Heavy-duty aluminium chassis enhances the strength and keeps the weight to a minimum. Large saddle aids positioning, integrated rubber saddle pad provides added protection to the vehicle. Supplied with a two piece handle and EVA foam bumper to protect vehicle panels.
Technical specifications
Attributes
| Safe working load SWL | 1250 kg |
|---|---|
| Lifting height | 370 mm |
| Model | tja125 |
| Acting | single |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 192.50 excl. VAT
/ Each
£ 231.00 incl. VAT
- Delivery usually within ( 7 ) days
