References
Draper:93510
Rubix:268A0093
Manufacturer :93510

Product details : DRAPER 93510 LIFTING JACK
This robust engine crane has a maximum capacity of 2 Tonnes. The single-piston hydraulic pump ensures rapid lifting of an engine out of its bay with little effort. There are four pre-set jib positions, with a maximum capacity of 500kg when the jib is fully extended. The outrigger legs can be folded to optimise storage workshop space or for easy transportation. There are six robust castor wheels to allow safe mobility. For safety, they are twin overload valves to prevent exceeding capacity. This engine crane is compatible with a wide range of load slings and levelers.
Technical specifications
Attributes
| Safe working load SWL | 2000 kg |
|---|---|
| Lifting height | 2250 mm |
| Model | 93510 |
| Acting | single |
Show UNSPSC/ECL@SS
£ 376.87 excl. VAT
/ Each
£ 452.24 incl. VAT
- Delivery usually within ( 7 ) days
