References
Draper:03463
Rubix:381A6010
Manufacturer :03463
EAN:5010559034635



Product details : DRAPER 03463 3T LONG CHASSIS JACK
Heavy-duty chassis fitted with a 'quick-lift' foot pedal to rapidly raise the saddle to the vehicle jacking point. Large saddle aids positioning. Locking facility allows the handle to be locked in three positions. T-shaped handle with an incorporated release valve prevents accidental lowering. Rear swivelling castors with toe plate increases manoeuvrability. Safety valve prevents the jack from overloading. Supplied with a one piece handle.
Technical specifications
Attributes
| Safe working load SWL | 3000 kg |
|---|---|
| Lifting height | 620 mm |
| Model | tj3lr |
Show UNSPSC/ECL@SS
£ 506.67 excl. VAT
/ Each
£ 608.00 incl. VAT
- Delivery usually within ( 7 ) days
