References
Enerpac:RC102
Rubix:80022961
Manufacturer :RC102
EAN:0662005300761


Technical specifications
| Safe working load SWL | 9071.85 kg |
|---|---|
| Lifting height | 175 mm |
| Cylinder stroke | 54 mm |
Documents
Product details : ENERPAC 10 TON HYDRAULIC CYLINDER RC102
RC-TRIO is the next generation of the legendary Enerpac RC-Series single acting hydraulic cylinders. These hydraulic jacks include many advanced features to ensure superior durability, versatility, and productivity. A pre-tensioned spring provides fast plunger retraction and enhanced productivity. The robust bearing system features composite wear bands and a hardened stop ring to resist side-load which minimizes damage and repairs. The plunger wiper, high-grade polyethylene seals and tough external finishes also help towards an extended service life. With so many hydraulic cylinder models to choose from, we’re confident you’ll find the perfect match for your applications, and if you already own prior RC-Series cylinders, the good news is the new cylinders share the same familiar dimensions and threads for full compatibility.
Walter Titex
Strengths
- Includes up to 4 high-performance wear bands that offer increased resistance to damage, reducing bearing load and increasing cylinder lifespan
- Hardened composite material wear bands increase bearing surface area for greater sideload resistance - Significantly improving cylinder life
- New high-performance Polyethylene seals last longer than ever, improving lifespan and keep you working for longer
- Part of the Trio Bearing System, the Trio Stop Ring includes an additional wear band or high-strength bronze to absorb greater side load
- Capable of taking full cylinder extension force
- Features durable wiper to help prevent contamination from entering the cylinder during retract cycles
- High-strength steel wire improves spring life
- Spring retention design improves serviceability while allowing higher pre-load during assembly
- Spring is easily removed without special tools
- High-strength steel plunger for improved life and sideload resistance
- Nickel-plated plunger coating improves corrosion protection
- Internal plunger threads for easy tool fixturing
- Standard carry handles on cylinders from 15 up to 25 kg. Sizes above 25 kg include certified lifting eyes or optional handles
- Collar threads, plunger threads and base mounting holes enable easy fixturing
- Hardened plunger saddle protects plunger end during all lifting operations
- Easily removable for access to plunger mounting threads
- Tilt and smooth saddles available as accessories (compatible with new range of CATS-Series Tilt Saddles)
- For full compatibility and peace of mind, the new RC-Series model numbers, external dimensions and threads remain unchanged from prior RC-Series cylinders. Ensuring compatibility with historical versions and systems
- Tilt and smooth saddles available as accessories (compatible with new range of CATS-Series Tilt Saddles)
- For full compatibility and peace of mind, the new RC-Series model numbers, external dimensions and threads remain unchanged from prior RC-Series cylinders. Ensuring compatibility with historical versions and systems
Applications
All industrial uses.
Technical specifications
Attributes
| Safe working load SWL | 9071.85 kg |
|---|---|
| Lifting height | 175 mm |
| Cylinder stroke | 54 mm |
| Cylinder diameter | 57 mm |
| Oil capacity | 78 cm³ |
Show UNSPSC/ECL@SS
£ 590.78 excl. VAT
/ Each
£ 708.94 incl. VAT
- In stock: Next day delivery