References
Draper:03494
Rubix:381A6012
Manufacturer :03494
EAN:5010559034949




Product details : DRAPER 03494 10T LONG CHASSIS JACK
Heavy-duty chassis fitted with a 'quick-lift' foot pedal to rapidly raise the saddle to the vehicle jacking point. Large saddle aids positioning. Locking facility allows the handle to be locked in three positions. T-shaped handle with an incorporated release valve prevents accidental lowering. Rear swivelling castors with toe plate increases manoeuvrability. Safety valve prevents the jack from overloading. Supplied with a one piece handle.
Technical specifications
Attributes
| Safe working load SWL | 10000 kg |
|---|---|
| Lifting height | 570 mm |
| Model | tj10lr |
Show UNSPSC/ECL@SS
£ 915.00 excl. VAT
/ Each
£ 1,098.00 incl. VAT
- Delivery usually within ( 7 ) days
