References
Draper:64294
Rubix:382A5318
Manufacturer :64294
EAN:5059482006784

Product details : DRAPER 64294 TRAILER JACK WITH SWIVEL MOUNT
Heavy-duty trailer jack with swivel mount used to jack trailer into position. Suitable for handling trailers with heavy nose weight. Integral swivel weld-on mounting. Height adjustment handle for ease of use. Zinc-plated finish helps resist corrosion. Load bearing capacity 900kg.
Technical specifications
Attributes
| Safe working load SWL | 900 kg |
|---|---|
| Lifting height | 254 mm |
| Model | 64294 |
Show UNSPSC/ECL@SS
£ 48.19 excl. VAT
/ Each
£ 57.83 incl. VAT
- Delivery usually within ( 7 ) days
