DRAPER EXPERT 08557 EVOLUTION VERTICAL TRANSMISSION JACK 500KG

Draper

See technical information

References

Draper Expert:08557
Rubix:290A3631
Manufacturer :08557
brand logo

Product details : DRAPER EXPERT 08557 EVOLUTION VERTICAL TRANSMISSION JACK 500KG


This vertical transmission jack is part of the stylish and distinctive Evolution range. Telescopic twin stage ram with a low entry height for reduced clearances. Operated by foot pedal for easy hands-free operation. Fully adjustable saddle able to accept a wide range of components. Has forward, backward and side-to-side tilting action to aid the user further. Ratchet saddle claws enhance the operating speed when clamping the load. There are two non-marking ratchet straps for added support. Fitted with four extra-large 100mm nylon castors that prevent damage to floors and provide quiet and smooth operation. The side mounted T-handle further aids positioning and manoeuvrability. Fitted with overload safety valve. Fully tested and certified for safe, reliable operation. Capacity 500kg.

Technical specifications


Attributes
£ 815.00 excl. VAT
/ Each
£ 978.00 incl. VAT
  • Delivery usually within ( 7 ) days