References
Bunker:06802
Rubix:390A3208
Manufacturer :06802
Product details : BUNKER 06802 MAGNETIC CABLE TIE HOLDER 300PCS
The BUNKER® magnetic cable tie holder features three strong N42 neodymium magnets to allow firm attachment to ferrous surfaces. There are three sections for storing and organising cable ties of varying lengths. Built from robust steel with a durable powder coated finish, it also includes anti-slip rubber pads to protect surfaces from damage. Complete with 300 cable ties in three lengths - 100, 160, 300mm (100 of each size).
Technical specifications
Attributes
| Length | 225 mm |
|---|---|
| Width | 100 mm |
| Type | bunker 06802 magnetic cable tie holder 300pcs |
Show UNSPSC/ECL@SS
£ 33.32 excl. VAT
/ Each
£ 39.98 incl. VAT
- Delivery usually within ( 7 ) days




