HELLERMANN T50L-NB3P CABLE TIE BLACK 390 X 4.6 PK100
Cable Tie Polyamide 6.6 Standard T50L
See technical informationReferences
Hellermanntyton:T50L-NB3P
Rubix:45026307
Manufacturer :111-05400




Technical specifications
| Length | 390 mm |
|---|---|
| Width | 4.6 mm |
| Type | hellermann t50l-nb3p cable tie black 390 x 4.6 pk100 |
Product details : HELLERMANN T50L-NB3P CABLE TIE BLACK 390 X 4.6 PK100
Coloured T series cable ties are ideally suited for marking purpose . They can be used to secure or identify kind of bundles at the same time
Strengths
- High tensile strength with very low insertion force
- Inside serrated cable ties for a strong hold onto bundles
- Ergonomic bent tail offers quick and simple installation
- Easy application either manually or with an application tool
- Inside serrated cable ties for a strong hold onto bundles
- Ergonomic bent tail offers quick and simple installation
- Easy application either manually or with an application tool
Applications
These cable ties are used for routing, bundling and securing of cables, pipes and hoses.
Technical specifications
Attributes
| Length | 390 mm |
|---|---|
| Width | 4.6 mm |
| Type | hellermann t50l-nb3p cable tie black 390 x 4.6 pk100 |
| Material/finishing | Polyamide |
Show UNSPSC/ECL@SS
£ 7.37 excl. VAT
/ Each
£ 8.84 incl. VAT
- In stock: Next day delivery