CABLE TIE 4.8 X 200MM BLACK NTB50SX100 PACK OF 100


Cable Tie

References
rubix-uk:CTIE 200X4.8 BLK 100
rubix:272417
manufacturer :C20048B
brand logo
brand logo
Technical specifications
Length200 mm
Material/finishingNylon
See all Specifications

Product details : CABLE TIE 4.8 X 200MM BLACK NTB50SX100 PACK OF 100


Manufactured from nylon PA66, resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved, available in natural and black, supplied in packs of 100.

Technical specifications


Attributes
Length200 mm
Material/finishingNylon
Width4.8 mm
Show UNSPSC/ECL@SS
£ 4.16 excl. VAT
/ Each
£ 4.99 incl. VAT
  • In stock: Next day delivery