HELLERMANN CTIE 100X2.5NATPK100 T18R-NN3P
Hellermanntyton Cable Ties
See technical informationSee documentsReferences
Hellermanntyton:T18RNN3P
Rubix:161A6679






Technical specifications
| Length | 100 mm |
|---|---|
| Width | 2.5 mm |
| Type | hellermann ctie 100x2.5natpk100 t18r-nn3p |
Documents
Product details : HELLERMANN CTIE 100X2.5NATPK100 T18R-NN3P
Coloured T series cable ties are ideally suited for marking purpose . They can be used to secure or identify kind of bundles at the same time
Applications
Available in a wide range of materials and sizes
High tensile strength with very low insertion force
Only high quality plastic is used meeting recycling targets
Inside serrated cable ties for a strong hold onto bundles
Ergonomic bent tail offers quick and simple installation
Easy application either manually or with an application tool
High tensile strength with very low insertion force
Only high quality plastic is used meeting recycling targets
Inside serrated cable ties for a strong hold onto bundles
Ergonomic bent tail offers quick and simple installation
Easy application either manually or with an application tool
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 2.5 mm |
| Type | hellermann ctie 100x2.5natpk100 t18r-nn3p |
| Material/finishing | Polyamide |
Show UNSPSC/ECL@SS
£ 1.08 excl. VAT
/ Each
£ 1.30 incl. VAT
- Delivery date on request
Contact a branch