References
Fusion Lamps:EDM9
Rubix:234A7398

Product details : FUSION LAMPS EDM9 5W 12V G4 CAPSULE LAMP (L)33 MM X (DIA)8 MM
5W 12V G4 Capsule Lamp (L)33 mm x (Dia)8 mm
Technical specifications
Attributes
| Luminance | 60 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 12 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
