FUSION LAMPS ED500110 500W 110V R7S LINEAR T/H 118MM (L)118 MM X (DIA)
Linear Lamp
See technical informationReferences
Fusion Lamps:ED500110
Rubix:234A7404

Product details : FUSION LAMPS ED500110 500W 110V R7S LINEAR T/H 118MM (L)118 MM X (DIA)
500W 110V R7s Linear T/H 118mm (L)118 mm x (Dia)11 mm
Technical specifications
Attributes
| Luminance | 9500 lm |
|---|---|
| Power | 500 W |
| Colour | white |
| Voltage | 110 V |
Show UNSPSC/ECL@SS
£ 2.44 excl. VAT
/ Each
£ 2.93 incl. VAT
- Delivery usually within ( 3 ) days
