References
Draper:03201
Rubix:381A5955
Manufacturer :03201
EAN:5059482047985

Product details : DRAPER 03201 2X20W 4400LM TRIPOD SITELIGHT
This 4,400 lumens telescopic slim tripod twin head (2,220 lumens per light) SMD LED site light gives an even spread of light through a beam angle of 100 degrees. The colour temperature is 6,000 to 6,500K – cool white to daylight – meaning fewer shadows. Made from cast aluminium and toughened glass with bumpers for added protection, the slim tripod site light has a durable aluminium die-cast housing and is adjustable to a maximum extended height of 1.5m, with a minimum lowered height of 0.8m. The site light is suitable for industrial use and is IP65 and IK06 rated. It comes supplied with a 3m VDE cable and an approved 110V plug. This 4,400 lumens telescopic slim tripod SMD LED site light is part of a wide range of SMD LED site lights available from Draper Tools.
Technical specifications
Attributes
| Luminance | 2200 lm |
|---|---|
| Voltage | 110 V |
Show UNSPSC/ECL@SS
£ 49.98 excl. VAT
/ Each
£ 59.98 incl. VAT
- Delivery usually within ( 7 ) days
