References
Spartex:891853
Rubix:256A2964
EAN:3660338444777

Documents
Product details : SPARTEX 891853 CONSTRUCTION BOX 105L
Construction site box assembled by spot welding.
Lid with folds all around: reinforced rigidity and solidity for more security.
Reinforced hinges with 95° opening stop
Non-weldable handles
Lid with folds all around: reinforced rigidity and solidity for more security.
Reinforced hinges with 95° opening stop
Non-weldable handles
Technical specifications
Attributes
| Storage volume | 105 l |
|---|---|
| Permissible load | 50 kg |
| Width | 350 mm |
| Height | 350 mm |
| Length | 850 mm |
| Weight | 13.8 kg |
| Colour | grey |
| Material | steel |
Show UNSPSC/ECL@SS
£ 131.79 excl. VAT
/ Each
£ 158.15 incl. VAT
- In stock: Next day delivery
