Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Cases, bags and trunks
Chest
BAHCO 1485KXL4 TOOL KIT
BAHCO 1485KXL4 TOOL KIT
Classic C85 Top Chests with 4 Drawers
References
bahco:
1485KXL4
rubix:
227A3952
manufacturer :
1485KXL4
ean:
7314150350247
Technical specifications
Permissible load
400
kg
Width
500
mm
Height
417
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 1485KXL4 TOOL KIT
XXL Top Chest with 4 drawers for C75 trolleys
Adds extra storage capacity
Safe and smart Lock&Go system prevents the drawers from opening when the tool trolley moves
Double-walled reinforced frame with extra welding points
Anti-theft round locking system
Scratchproof powder coating
Available in different colours
Add a variety of accessories to the side panels
Technical specifications
Attributes
Permissible load
400
kg
Width
500
mm
Height
417
mm
Length
1016
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
894.01
excl. VAT
/
Each
£
1,072.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM BT.C3TA 3 DRAWER METAL TOOL CHEST
MILWAUKEE 4932478161 PACKOUT ROLLING TOOL CHEST -1PC
STANLEY FATMAX MOBILE CHEST 1-94-850
STANLEY STST1-80150 ESSENTIAL 50L CHEST WITH METAL LATCHES
FACOM MOBILE CHEST JET 3 MOD 4 DRAWER RED
FACOM BT,C6TA 6 DRAWER METAL TOOL CHEST
FACOM 2092B MULTI-STORAGE MOBILE WORKSHOP CHEST
FACOM JET.CR4M3A MOBILE TOOL CHEST JET M3 4 DR RED
FACOM JET.CR4NM3A MOBILE TOOL CHEST JET M3 4 DR BLACK
GEDORE TOOLCHEST2430 2430
SPARTEX 891853 CONSTRUCTION BOX 105L
MILWAUKEE 4932471723 PACKOUT COMPACT TOOL BOX
STANLEY, JOBCHEST
FACOM JET.C4NM5A 4 DRAWS BLACK
SPARTEX 891854 CONSTRUCTION BOX 230L