References
Superseded Ref:879668
Spartex:891852
Rubix:256A2963
EAN:3660338444760

Documents
Product details : SPARTEX 891852 CONSTRUCTION BOX 80L
Construction site box assembled by spot welding.
Lid with folds all around: reinforced rigidity and solidity for more security.
Reinforced hinges with 95° opening stop
Non-weldable handles
Lid with folds all around: reinforced rigidity and solidity for more security.
Reinforced hinges with 95° opening stop
Non-weldable handles
Technical specifications
Attributes
| Storage volume | 80 l |
|---|---|
| Permissible load | 50 kg |
| Width | 350 mm |
| Height | 350 mm |
| Length | 670 mm |
| Weight | 11.3 kg |
| Colour | grey |
| Material | steel |
Show UNSPSC/ECL@SS
£ 100.45 excl. VAT
/ Each
£ 120.54 incl. VAT
- In stock: Next day delivery
