FACOM 2092B MULTI-STORAGE MOBILE WORKSHOP CHEST
Multi-Storage Mobile Workshop
See technical informationSee documentsReferences
Facom:2092B
Rubix:270A2373
EAN:3662424069697

Documents
Product details : FACOM 2092B MULTI-STORAGE MOBILE WORKSHOP CHEST
Strengths
•Vertical access model
Particularly interesting Combination of size and useful
Transportable in a vehicle
Padlock clasp (padlock not supplied)
Ankle protection thanks to the shelved compartment
Particularly interesting Combination of size and useful
Transportable in a vehicle
Padlock clasp (padlock not supplied)
Ankle protection thanks to the shelved compartment
Technical specifications
Attributes
| Width | 512 mm |
|---|---|
| Height | 550 mm |
| Length | 670 mm |
| Weight | 28.5 kg |
| Colour | black |
| Material | metal (slides, handle);aluminium (worktop) |
Show UNSPSC/ECL@SS
£ 678.87 excl. VAT
/ Each
£ 814.64 incl. VAT
- Delivery usually within ( 14 ) days
