SPARTEX SSTRKIT17CTR ELVES&600MM3 DRAW 1X150MM 2X200MM-960.1270.675 L/
Drawer
See technical informationReferences
Spartex:UK-SSTRKIT17CTR
Rubix:225A0576
Manufacturer :SSTRKIT17CTR
Product details : SPARTEX SSTRKIT17CTR ELVES&600MM3 DRAW 1X150MM 2X200MM-960.1270.675 L/
Our range of Trolley Kits offer perfect mobile storage stations for industrial workshops, manufacturing areas or within the workplace. This robust trolley range is made from an all steel construction and is built to last, and features various trolley cabinets to suit the users storage configurations.
Technical specifications
Attributes
| Width | 1270 mm |
|---|---|
| Depth | 675 mm |
| Height | 960 mm |
Show UNSPSC/ECL@SS
£ 878.28 excl. VAT
/ Each
£ 1,053.94 incl. VAT
- Delivery usually within ( 16 ) days

