NTN BK1412 NEEDLE ROLLER BEARING

NTN - Needle Roller Bearing - BK1412

See technical informationSee documents
References
NTN:BK1412
Rubix:205A1815
EAN:4547359027341
brand logo
Technical specifications
Inner diameter14 mm
Outer diameter20 mm
Width12 mm
See all Specifications
Documents

Product details : NTN BK1412 NEEDLE ROLLER BEARING


Needle roller bearing, drawn cup, closed end

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x20x12 mm
Logistic Weight17 g
Inner diameter14 mm
Outer diameter20 mm
Width12 mm
Sealingopen
Materialsteel
Basic dynamic load, radial - Cr7200 N
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 2.05 excl. VAT
/ Each
£ 2.46 incl. VAT
  • Delivery usually within ( 3 ) days