References
INA:HK3026
Rubix:105A5975
Manufacturer :0001738270000
EAN:4012802415155

Product details : INA NEEDLE ROLLR BEARING HK3026
Drawn cup needle roller bearing open end HK, single row, with cage
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3300
DIN 618-1/ISO 3300
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x37x37 mm |
|---|---|
| Logistic Weight | 51 g |
| Inner diameter | 30 mm |
| Outer diameter | 37 mm |
| Width | 26 mm |
| Series | hk |
| Cage | steel |
| Reference speed | 5900 rpm |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 28000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 14.53 excl. VAT
/ Each
£ 17.44 incl. VAT
- In stock: Next day delivery
