SKF Needle roller thrust bearing AXK
Inner diameter | 160 mm |
---|---|
Outer diameter | 200 mm |
Width | 5 mm |
Logistics dimensions (L x W x H) | 5x200x200 mm |
---|---|
Logistic Weight | 246 g |
Inner diameter | 160 mm |
Outer diameter | 200 mm |
Width | 5 mm |
Bearing Clearance | cn |
Material | bearing steel |
Cage | steel |
Reference speed | 950 rpm |
Limit speed | 1900 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 1000 N |
Basic dynamic load, radial - Cr | 125 N |
Sealing | open |
Usually arrives within 14 working days