References
Superseded Ref:4968921
Roebuck:880013
Rubix:209A7278
EAN:3660338334849

Documents
Product details : ROEBUCK SQUARE NEDDLE FILE 14CM CUT 2 880013
Cross size.
Technical specifications
Attributes
| Shape | square |
|---|---|
| Length | 140 mm |
| Type of cut | square needle file |
| Section | 2 mm |
Show UNSPSC/ECL@SS
£ 9.02 excl. VAT
/ Each
£ 10.82 incl. VAT
- In stock: Next day delivery
