GUHRING 00329 000.700 HSS/HSCO COATED DRILLS 9003290007000
Drill bit HSS-CO GV120 series 329
See technical informationReferences
Gühring:329 0.700
Rubix:344A9077
Manufacturer :9003290007000
EAN:4031093101516


Technical specifications
| Drilling diameter | 0.7 mm |
|---|---|
| Total length | 23 mm |
| Length of cut | 4.5 mm |
Product details : GUHRING 00329 000.700 HSS/HSCO COATED DRILLS 9003290007000
Extra-short twist drills, HSSCO, polished / steam treated >2.36, DIN 1897, series 329.
Technical specifications
Attributes
| Drilling diameter | 0.7 mm |
|---|---|
| Total length | 23 mm |
| Length of cut | 4.5 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 0.7 mm |
Show UNSPSC/ECL@SS
£ 8.65 excl. VAT
/ Each
£ 10.38 incl. VAT
- Usually arrives within 14 working days