References
Dewalt:DT9528-QZ
Rubix:2006477
EAN:5035048055038



Technical specifications
| Total length | 110 mm |
|---|---|
| Drilling diameter | 8 mm |
| Length of cut | 50 mm |
Product details : DEWALT DT9528-QZ SDS-PLUS MASONRY DRILL BIT 8 X 110MM
Strengths
•It is amongst the best in terms of its speed, life and endurance<br>Long life and greater durability<br>Optimised flute design allows efficient debris removal<br>Hardened body for extra strength and reduced breakage<br>New tip design ensures better bit penetration, longer life, faster drilling and greater durability
Applications
Masonry;Concrete
Technical specifications
Attributes
| Total length | 110 mm |
|---|---|
| Drilling diameter | 8 mm |
| Length of cut | 50 mm |
| Body material | carbide |
| Type of tail | sds plus |
Show UNSPSC/ECL@SS
£ 2.74 excl. VAT
/ Each
£ 3.29 incl. VAT
- Delivery usually within ( 7 ) days