BOSCH 2608900099 2.608.900.099 SDSPLUS HAMMER DRILL BIT 7X 10X265


Hammer Bit

References
bosch:2608900099
rubix:234A4744
ean:4059952531724
brand logo
brand logo
Technical specifications
Total length265 mm
Drilling diameter10 mm
Length of cut200 mm
See all Specifications

Product details : BOSCH 2608900099 2.608.900.099 SDSPLUS HAMMER DRILL BIT 7X 10X265


Drilling through reinforced concrete is a tough job, and it has traditionally taken its toll on drill bits. Regular two-cutter bits get stuck in rebar and they eventually break. The Full Carbide Head on the EXPERT SDS plus-7X is an advanced 4-cutter design made from a single piece of the toughest metal: It doesn’t jam and presents no weakness on impact.

Strengths

•Long Life Drilling Reinforced Concrete
Extremely durable drill bit tip with Bosch Carbide Technology
Punch through reinforced concrete with a 4-cutter Full Carbide Head
Fits all SDS plus rotary hammer drills

Applications

Cured concrete;Hardened reinforced concrete;Hard stone such as granite and gneiss

Technical specifications


Attributes
Total length265 mm
Drilling diameter10 mm
Length of cut200 mm
Body materialCarbide
Type of tailSDS PLUS
Show UNSPSC/ECL@SS
£ 10.93 excl. VAT
/ Each
£ 13.12 incl. VAT
  • Usually arrives within 14 working days