References
Unbranded:S24.0X450
Rubix:2003700
Manufacturer :2003700


Technical specifications
| Drilling diameter | 24 mm |
|---|---|
| Total length | 450 mm |
| Length of cut | 400 mm |
Product details : ROEBUCK S24.0X450 SDS-PLUS DRILL BIT 24 X 450MM
Features latest carbide tip technology for an increased penetration and efficiency of cut. Suitable for use with both cordless and mains operated hammer drills. Quality grade of carbide ensures extended tool life and number of holes drilled. Proven flute geometries enable maximum spoil removal and produces truer and rounder holes. Copper brazed with optimum tip support.
Technical specifications
Attributes
| Drilling diameter | 24 mm |
|---|---|
| Total length | 450 mm |
| Length of cut | 400 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 38.63 excl. VAT
/ Each
£ 46.36 incl. VAT
- In stock: Next day delivery