References
Bahco:4641-5,5-85
Rubix:401A8509
EAN:7314150382897





Technical specifications
| Total length | 85 mm |
|---|---|
| Drilling diameter | 5.5 mm |
| Length of cut | 40 mm |
Documents
Product details : BAHCO 4641-55-85 MASONRY - CONCRETE DRILL
Carbide tip ensures high drilling capacity and long-life
High resistance to wear and torsion stresses
Size range 3 mm to 25 mm
Shank of low-alloy, hardened and tempered tool steel
Black-oxidised surface with ground diameter
High resistance to wear and torsion stresses
Size range 3 mm to 25 mm
Shank of low-alloy, hardened and tempered tool steel
Black-oxidised surface with ground diameter
Strengths
Drill Bits for Concrete with Carbide Tip
Technical specifications
Attributes
| Total length | 85 mm |
|---|---|
| Drilling diameter | 5.5 mm |
| Length of cut | 40 mm |
| Body material | carbide |
| Type of tail | cylindrical |
| Tail diameter | 5.5 mm |
Show UNSPSC/ECL@SS
£ 3.47 excl. VAT
/ Each
£ 4.16 incl. VAT
- Delivery usually within ( 14 ) days