ROEBUCK 866768 SDSPLUS TRIAX CONCRETE DRILL BITS 6 X 160 MM PK12
Set of 12 sds-plus “triax” concrete drill bits
See technical informationSee documentsReferences
Roebuck:866768
Rubix:216A6160
EAN:3660338208508


Technical specifications
| Total length | 160 mm |
|---|---|
| Drilling diameter | 6 mm |
| Length of cut | 100 mm |
Documents
Product details : ROEBUCK 866768 SDSPLUS TRIAX CONCRETE DRILL BITS 6 X 160 MM PK12
Set of 12 sds-plus “triax” concrete drill bits
Technical specifications
Attributes
| Total length | 160 mm |
|---|---|
| Drilling diameter | 6 mm |
| Length of cut | 100 mm |
| Body material | steel |
| Type of tail | sds plus |
Show UNSPSC/ECL@SS
£ 65.31 excl. VAT
/ Each
£ 78.37 incl. VAT
- In stock: Next day delivery