CYL-3 concrete drills
Total length | 100 mm |
---|---|
Drilling diameter | 7 mm |
Length of cut | 60 mm |
Logistic Weight | 23 g |
---|---|
Packaged dimensions (D x W x H) | 180x42x8 mm |
Package weight | 23 g |
Total length | 100 mm |
Drilling diameter | 7 mm |
Length of cut | 60 mm |
In stock: Next day delivery