References
Bahco:9646-4
Rubix:401A6907
EAN:7314150388202





Technical specifications
| Total length | 75 mm |
|---|---|
| Drilling diameter | 4 mm |
| Body material | steel |
Documents
Product details : BAHCO 9646-4 TWIST DRILL FOR WOOD
Made of hardened and tempered Chrome-Vanadium (CrV) Steel
High performance
Precision ground
Centring tip allows exact positioning of the hole
Shoulder cutters produce tear-free holes
High performance
Precision ground
Centring tip allows exact positioning of the hole
Shoulder cutters produce tear-free holes
Strengths
Brad Point Drill Bits for Wood
Technical specifications
Attributes
| Total length | 75 mm |
|---|---|
| Drilling diameter | 4 mm |
| Body material | steel |
| Tail diameter | 4 mm |
| Type of tail | cylindrical |
| Length of cut | 43 mm |
Show UNSPSC/ECL@SS
£ 1.08 excl. VAT
/ Each
£ 1.30 incl. VAT
- Delivery usually within ( 14 ) days