References
Bahco:9629-10
Rubix:401A7103
EAN:7314150388479





Technical specifications
| Total length | 152 mm |
|---|---|
| Drilling diameter | 10 mm |
| Body material | hcs |
Documents
Product details : BAHCO 9629-10 FLAT BIT DRILL 10 MM
Quick-Change hexagon shank 6.35 mm
Flat bit drill for drilling in wood
High-carbon steel, heat treated all over
Hardened blade forged directly from the round shaft
Lacquered for rust protection
Flat bit drill for drilling in wood
High-carbon steel, heat treated all over
Hardened blade forged directly from the round shaft
Lacquered for rust protection
Strengths
Flat Drill Bits for Wood
Technical specifications
Attributes
| Total length | 152 mm |
|---|---|
| Drilling diameter | 10 mm |
| Body material | hcs |
| Tail diameter | 6.35 mm |
| Type of tail | hexagonal |
| Length of cut | 38 mm |
Show UNSPSC/ECL@SS
£ 1.78 excl. VAT
/ Each
£ 2.14 incl. VAT
- Delivery usually within ( 14 ) days