References
Draper:08803
Rubix:390A2193
Manufacturer :08803


Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 165 mm |
| Shank type | cylindrical |
Product details : DRAPER 08803 HSS LONG DRILL BIT 8.0X165MM
This high speed steel drill bit is a longer working length compared to standard drill bits. Fully ground with a 135° split point for precise centring to prevent drill wander. The black oxide coating ensures the drill bit is more durable and resistant to corrosion than standard HSS bits. Draper Black Series drill bits do not need to be used in conjunction with a cooling agent. Suitable for use with metal, wood, chipboard and plastic. Compatible with a standard 10/13mm chuck.
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 165 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | black oxide coating |
| Body material | hss |
| Machining material | metal, wood, chipboard and plastic |
| Cutting material | hss |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 2.32 excl. VAT
/ Each
£ 2.78 incl. VAT
- Delivery usually within ( 7 ) days