References
Sandvik Coromant:860.1-1400-055A1-GM X1BM
Rubix:318A5518
Manufacturer :7781748
EAN:7323224677043


Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 60 mm |
Product details : SANDVIK 860.1-1400-055A1-GMX1BM SC DRILLS CORODRILL 7781748
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 60 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.2333 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point (standard ha, din 6535) |
| Tail | cylindrical (connection ø14, tol. h6) |
| Internal cooling | yes |
| Direction of cutting | right |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 511.00 excl. VAT
/ Each
£ 613.20 incl. VAT
- Usually arrives within 14 working days