Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-13.200A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462175
TITEX DC150-05-13.200A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462175
Solid carbide twist drills
References
walter titex:
DC150-05-13.200A0-WJ30TA
rubix:
357A2267
manufacturer :
7462175
ean:
4031132423265
Technical specifications
Drilling diameter
13.2
mm
Total length
143
mm
Product details
Technical specifications
Product details : TITEX DC150-05-13.200A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462175
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.5197in
Technical specifications
Attributes
Drilling diameter
13.2
mm
Total length
143
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.42
excl. VAT
/
Each
£
178.10
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R0232.7 R023 2.70 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402987
TITEX DC150-05-10.319A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462154
SANDVIK R840-1280-50-A1A 1220 5748544
GUHRING 05510 010.400 RATIO DRILL/COOLING SOLID CARBIDE 10.400MM
SANDVIK 860.1-0660-040A1-PMP1BM SC DRILLS CORODRILL 8151209
SANDVIK 861.1-0357-011A1-GPGC34 SC DRILLS LONG AND MICRO 6150949
TITEX A6994TFP-4 DRILLS SOLID CARBID 16 X DC 5564999
TITEX DC150-05-06.600A0-WJ30TA SOLID CARBIDE DRILL 7462108
SANDVIK 860.1-0920-045A1-PMP1BM SC DRILLS CORODRILL 8151303
TITEX A1263-10.2 DRILLS SOLID CARBID TYPE N 5061128
SANDVIK 860.1-0850-044A0-GMX1BM SC DRILLS CORODRILL 7781792
TITEX DC150-05-03.175A1-WJ30RE SOLID CARBIDE DRILL 6618295
DORMER R4598.4 6719051
DOR R454 37/64 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
DORMER R0234.1 R023 4.10 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403001