References
Draper:08865
Rubix:390A2214
Manufacturer :08865


Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 75 mm |
| Shank type | cylindrical |
Product details : DRAPER 08865 TITANIUM DRILL BIT 4.0MM X 75MM 2PCS
These high speed steel drill bits are manufactured with a titanium nitride coating for enhanced strength and longer life. Fully ground with a 135° split point for precise centring to prevent drill wander. Draper Titanium Series drill bits work best in conjunction with a cooling agent. Suitable for use with steel, non-ferrous metals, wood and hard plastic. Compatible with a standard 10/13mm chuck.
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 75 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | titanium nitride (tin) |
| Sharpening | split point (135°) |
| Body material | hss |
| Cutting material | hss |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 1.67 excl. VAT
/ Each
£ 2.00 incl. VAT
- Delivery usually within ( 7 ) days