References
Draper:09981
Rubix:390A4202
Manufacturer :09981

Product details : DRAPER 09981 SDS PLUS CENTRIC TIP DRILL BIT 6.0 X 210MM
The Draper SDS+ Series drill bits are made from hardened alloy-steel and have a highly durable tungsten carbide tip. The superior centric tip provides faster starts and faster drilling. The double flute design ensures accuracy and clean holes. For use on concrete, masonry, brick, stone, marble, granite and blocks. Compatible with drills with an SDS Plus chuck.
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Tip diameter | 6 mm |
| Total length | 210 mm |
| Cutting material | carbide |
| Total length (inches) | 8.27 '' |
| Tip angle | 135 ° |
| Drilling diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 2.42 excl. VAT
/ Each
£ 2.90 incl. VAT
- Delivery usually within ( 7 ) days
