TITEX K1114-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073568
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1114-4
Rubix:356A9548
Manufacturer :5073568
EAN:4031132159126

Documents
Product details : TITEX K1114-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073568
ALTIUS
HSS center drill K1114-4
Strengths
•For curved contact surfaces in accordance with DIN332 R
Form R with flat section
Form R with flat section
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Tip diameter | 4 mm |
| Total length | 56 mm |
| Cutting material | hss |
| Shape | round |
| Total length (inches) | 2.205 '' |
| Coating | uncoated |
| Tip angle | 118 ° |
| Drilling diameter | 4 mm |
| Capacity length | 10.6 mm |
Show UNSPSC/ECL@SS
£ 20.22 excl. VAT
/ Each
£ 24.26 incl. VAT
- Usually arrives within 14 working days